
FPTV Enclosure, Screw On Cover, White
Item #: 0477039
Cat #: NSAV6C
UPC: 883778504501
$ 36.50 EA
Company wide:
0
in stock
BRYANT NSAV6C COVER FPTV SCR
Overview
BRYANT NSAV6C COVER FPTV SCR
Hubbell netSELECT® FPTV connection enclosure delivers high-density connectivity and power in the wall. In-wall connections allow flat panel displays and interactive smartboards to sit flush without dangling cords. It quickly installs to studs or sheetrock without additional components or hardware. The enclosure is designed to accommodate large bend radii associated with current cable types such as HDMI, DVI, RG6/UQ, and VGA. The base is constructed from 18 gauge cold rolled steel, which provides toughness and meets requirements for highrise residential and commercial construction. The white powder coat finish provides durability and an appearance that blends into the wall.
Also known as: 883778504501, NSAV6C, BRYNSAV6C
Features & Benefits
- Trim Ring Covers Rough-In
- Easily Mounts to Studs or Sheetrock
- Sheet Metal Base With White Powder Coat Finish
Specifications
| Color: | White |
| Material: | Steel |
| Color: | White |
| Material: | Steel |