Limit Switch, Compact, Prewired, Roller Lever, 600V

Item #: 0477024

Cat #: E47BCC15

UPC: 782114215456

$ 304.90 EA
Company wide:
3 in stock
Documents & Guides
E47 Compact Prewired Limit Switch, 600V Rated. Roller Lever Operator, 600V Rated. Includes: 1 N.O. & 1 N.C. Contacts and 3-meter Cable

Overview

E47 Compact Prewired Limit Switch, 600V Rated. Roller Lever Operator, 600V Rated. Includes: 1 N.O. & 1 N.C. Contacts and 3-meter Cable

Limit switches offer high precision in terms of accuracy and repeatability, primarily because they make direct contact with the target to be sensed. When an object contacts the limit switch lever (or plunger) the lever moves a “pre-travel” distance to the “operating point” where the contacts are tripped.

Also known as: 782114215456, E47BCC15, CUTE47BCC15

Specifications

Type: Limit Switch, Roller Lever
Volts AC: 600
Length: 3 m
Type: Limit Switch, Roller Lever
Length: 3 m
Volts AC: 600