LED Strip Fixture

Item #: 0477001

Cat #: LS8C-80L-50K-10V-FD

UPC: 849665021377

Company wide:
0 in stock
Documents & Guides
8' LED Luminaire Linear Strip, Commercial Series, 8000 Lumens, 5000K, 0-10V Dimming, High Efficiency Series

Overview

8' LED Luminaire Linear Strip, Commercial Series, 8000 Lumens, 5000K, 0-10V Dimming, High Efficiency Series

Cree redefines the surface ambient category with the LS-C and LS TrueWhite — the perfect duet of maximum savings and beautiful illumination. The LS-C brings a category-busting combination of performance, next-level efficacy and enhanced aesthetics to even the most budget-constrained projects, while the LS TrueWhite delivers brilliant 90 CRI light and visual comfort for those colour-critical applications. Available in both 4-foot and 8-foot lengths with 0-10V dimming to 5%, the Cree LS Series provides a fresh approach to traditional fluorescent strip and wrap fixtures with a full range of lumen options up to 10,000, optional reflectors and 70,000 hours of rated lifetime.

Also known as: 849665021377, LS8C-80L-50K-10V-FD, CLLLS8C80L50K10VFD

Specifications

Color Temperature: 5000 (Bright White)
Length: 8 ft, 96 in
Volts AC: 347
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Volts AC: 347
Light Technology: LED
Volts AC Range: 120 - 277
Length: 8 ft, 96 in
Type: 0-10V Dimming
Dimmable: Yes