LED Strip Fixture

Item #: 0476994

Cat #: LS4C-40L-50K-10V-FD

UPC: 849665021049

Company wide:
0 in stock
Documents & Guides
4' LED Luminaire Linear Strip, Commercial Series, 4000 Lumens, 5000K, 0-10V Dimming, High Efficiency Series

Overview

4' LED Luminaire Linear Strip, Commercial Series, 4000 Lumens, 5000K, 0-10V Dimming, High Efficiency Series

The LS Series LED surface ambient luminaire now offers two options: efficiency-optimized LS-C high efficiency for the greatest savings and faster payback, or LS TrueWhite for superior CRI and peak visual acuity. The portfolio offers a range of mounting choices—surface, pendant, suspended or cove—with a range of application flexibility for individual luminaires as well as continuous rows, whether in retail, industrial or commercial office spaces. Numerous product enhancements and new installer aids allow fast, easy installation for a no-hassle upgrade from fluorescent strip and wrap fixtures. Designed in a slim minimalist-inspired form factor, the LS Series offers 4000 and 8000 lumens, color temperatures of 3500K, 4000K and 5000K, and 0-10V dimming, making it ideal for a myriad of surface ambient applications.

Also known as: 849665021049, LS4C-40L-50K-10V-FD, CLLLS4C40L50K10VFD

Specifications

Color Temperature: 5000 (Bright White)
Length: 4 ft, 48 in
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Type: 0-10V Dimming
Dimmable: Yes
Length: 4 ft, 48 in
Light Technology: LED
Volts AC Range: 120 - 277