LED Remodel Downlight, 120-277V, Alzak, 6"

Item #: 0476954

Cat #: EM6-40-AZ

UPC: 714176026244

Company wide:
0 in stock
Documents & Guides
LED Remodel Downlight, 120-277V, 4000K, 2000 Lumens, 23.8 Watts, 92 CRI, Alzak, 6"

Overview

LED Remodel Downlight, 120-277V, 4000K, 2000 Lumens, 23.8 Watts, 92 CRI, Alzak, 6"
Also known as: 714176026244, EM6-40-AZ, ALGEM640AZ

Specifications

Color Temperature: 4000 (Cool White)
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Volts AC Range: 120 - 277
Light Technology: LED