Cooling Fan Package, Diameter: 4", 115V, 50/60Hz, ABS/Light Gray
Item #: 0476926
Cat #: TFP41
UPC: 783510413491
$ 349.25 EA
Company wide:
15
in stock
Documents & Guides
Cooling Fan Package, 4 inch, 115V, 50/60Hz, Material/Finish: ABS/LtGray.
Overview
Cooling Fan Package, 4 inch, 115V, 50/60Hz, Material/Finish: ABS/LtGray.
nVent HOFFMAN products are developed in world class test facilities, based on 70 years of enclosures experience and 30 years of cooling experience. They're rigorously tested for dust infiltration, thermal cycling, salt fog corrosion, vibration resistance and many other standards to ensure they perform.
Also known as: 783510413491, TFP41, HOFTFP41, muffin fan
Features & Benefits
- Cooling Fan Package includes fan, air filter, composite air plenum, finger guard and grille
- Exhaust Package includes air filter, filter retainer with integral finger guard and grille
- EMC Upgrade Kit includes a grille standoff collar and a special EMC shielding grille
- Reliable cooling for enclosures with limited space requiring simple filtered airflow for basic cooling
- 24 VDC, 115 VAC and 230 VAC options available
- Washable foam (Type 1) or disposable (Type 12) filter in fan
- Dynamically-balanced fan impellers molded from polycarbonate material
- 4-inch fan is thermally protected and uses permanently-lubricated ball bearings
- 6- and 10-inch fans have ball bearing construction and split-capacitor motors that are thermally protected to avoid premature failure
- Fans have lead wires for power connection with ends stripped 1/2 in. (12 mm)
Specifications
| Material: | Composite |
| Mounting: | Panel |
| IP/NEMA Rating: | NEMA 1 |
| Color: | Gray |
| Width: | 4 in |
| Height: | 4 in |
| Diameter: | 4 in |
| Special Program: | Hoffman On Demand |
| Material: | Composite |
| IP/NEMA Rating: | NEMA 1 |
| Width: | 4 in |
| Diameter: | 4 in |
| Mounting: | Panel |
| Color: | Gray |
| Height: | 4 in |
| Special Program: | Hoffman On Demand |