RIGD Single Piece Strut Clamp for Pipe/Rigid Conduit, S304, 3/4" Pipe, 1.05" OD

Item #: 0476909

Cat #: RIGD0075S4

UPC: 782856347972

$ 47.68 EA
Company wide:
0 in stock
Documents & Guides
Erico Rigd0075s4 3/4" Strut strap Stainless Steel

Overview

Erico Rigd0075s4 3/4" Strut strap Stainless Steel

Everything you need to fasten pipe or rigid conduit to strut self contained so you never lose hardware.

Also known as: 782856347972, RIGD0075S4, CDYRIGD0075S4

Features & Benefits

  • One piece break apart strut clamp (1/2" thru 4" pipe size)
  • Includes thread impression and captured screw (1/2" thru 4" pipe size)
  • Fits into open side of strut channel
  • Conforms with Manufacturers Standardization Society (MSS) SP-58 (Type 59)

Specifications

Diameter: 3/4 in
Width: 31.800 in
Material: Stainless Steel 304
Diameter: 3/4 in
Material: Stainless Steel 304
Width: 31.800 in