1" ENT to EMT Adapter

Item #: 0476901

Cat #: KTC20

UPC: 622454890145

$ 7.73 EA
Company wide:
0 in stock
1" ENT to EMT Transistion Adapter, KWIKON

Overview

1" ENT to EMT Transistion Adapter, KWIKON
Also known as: 622454890145, KTC20, KRAKTC20

Specifications

Diameter: 1 in
Color: Gray
Diameter: 1 in
Color: Gray