C-h E48kl08 Limit Switches

Item #: 0476874

Cat #: E48KL08

UPC: 782114234433

$ 18.00 EA
Company wide:
0 in stock
Documents & Guides
C-h E48kl08 Actuating Key vertical / 7.8" (200mm)

Overview

C-h E48kl08 Actuating Key vertical / 7.8" (200mm)
Also known as: 782114234433, E48KL08, CUTE48KL08

Specifications

Type: Accessory
Type: Accessory