P-THRU ASSY FLUSH FURN FEED-GRAY

Item #: 0476606

Cat #: RC7AFFTCGY

UPC: 786564132004

$ 434.35 EA
Company wide:
0 in stock
Complete cover and stem assembly. The flange is a one-piece design with one 3/4" and two 1/2" trade size conduit adapters and closure plugs. Finished color gray.

Overview

Complete cover and stem assembly. The flange is a one-piece design with one 3/4" and two 1/2" trade size conduit adapters and closure plugs. Finished color gray.
Also known as: 786564132004, RC7AFFTCGY, WMDRC7AFFTCGY

Specifications

Diameter: 7 in
Depth: 9 1/4 in
Color: Gray
Material: Aluminum
Diameter: 7 in
Color: Gray
Depth: 9 1/4 in
Material: Aluminum