Pistol Handle Shaft, 12 x 395 mm

Item #: 0476516

Cat #: OXP12X395

UPC: 417019141387

$ 63.76 EA
Company wide:
1 in stock
Pistol Handle Shaft. Size: 12 x 395 mm (15.55"). For use with Pistol Handles.

Overview

Pistol Handle Shaft. Size: 12 x 395 mm (15.55"). For use with Pistol Handles.

The adjustable shaft (for external handles), mounting feet, along with snap-on auxiliary contacts and terminal shrouds create considerable savings in terms of installation time and costs. For example, the shaft can be adjusted to various installation depths, which eliminates the need for special cutting tools. This decreases handle installation times by up to 50%.

Also known as: 417019141387, OXP12X395, ABBOXP12X395

Specifications

Type: Accessories, Shaft
Diameter: 12 mm
Length: 15.550 in
Type: Accessories, Shaft
Length: 15.550 in
Diameter: 12 mm