HOFF-E VC0416012 115V,50/60Hz,117W

Item #: 0476506

Cat #: M1120014

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
LEESON M1120014 1/6 HP 90VDC 31CS FRAME 1750RPM 1.1AMP

Overview

LEESON M1120014 1/6 HP 90VDC 31CS FRAME 1750RPM 1.1AMP
Also known as: M1120014, LEEM1120014.00

Specifications

No Specifications Available