2" to 1-1/4" PVC Swedge Reducer

Item #: 0476361

Cat #: 2114PSWDR

UPC: 622454783980

$ 60.48 EA
Company wide:
0 in stock
Documents & Guides
2" to 1-1/4" PVC Swedge Reducer.

Overview

2" to 1-1/4" PVC Swedge Reducer.
Also known as: 622454783980, 2114PSWDR

Specifications

Diameter: 1 1/4 in, 2 in
Material: PVC
Diameter: 1 1/4 in, 2 in
Material: PVC