12/2 w/Ground, MC, Aluminum Armor, Solid

Item #: 0476296

Cat #: 122MCAGBROGRAX1000

UPC: 077680351609

$ 1.21 FT
Company wide:
16,750 in stock
Documents & Guides
12/2 Copper Conductors with Ground, 600V, Interlocked Aluminum Armor, Solid, 1000 ft. Reel. Wire Colors (277 Volt): Brown, Gray, Green. O.D.: .460"

Overview

12/2 Copper Conductors with Ground, 600V, Interlocked Aluminum Armor, Solid, 1000 ft. Reel. Wire Colors (277 Volt): Brown, Gray, Green. O.D.: .460"

12/2 MC LITE STRIPED BN GY GN 1000' REEL

Also known as: 077680351609, 122MCAGBROGRAX1000

Specifications

Conductors: 2
Length: 1000 ft
Gauge: 12 AWG
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Conductors: 2
Gauge: 12 AWG
Jacket: Aluminum
Stranding: Solid
Length: 1000 ft
Material: Copper
Volts AC: 600