12/2 w/Ground, MC, Aluminum Armor, Solid

Item #: 0476294

Cat #: 122MCAGREDWHIX1000

UPC: 077680351630

$ 1.21 FT
Company wide:
7,000 in stock
12/2 Copper Conductors with Ground, 600 Volts, Interlocked Aluminum Armor, Solid, 1000 Foot Reel. Wire Colors (120 Volt): Red, White, Green. O.D.: .460"

Overview

12/2 Copper Conductors with Ground, 600 Volts, Interlocked Aluminum Armor, Solid, 1000 Foot Reel. Wire Colors (120 Volt): Red, White, Green. O.D.: .460"

U.S. Patented*armor profile is designed to reduce fatigue on your workers when pulling cable through metal studs and ceilings.

Also known as: 077680351630, 122MCAGREDWHIX1000

Specifications

Conductors: 2
Length: 1000 ft
Gauge: 12 AWG
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Conductors: 2
Gauge: 12 AWG
Jacket: Aluminum
Stranding: Solid
Length: 1000 ft
Material: Copper
Volts AC: 600