FD 3P 150A L & L TERM. W/SNT1RA08 RH

Item #: 0476277

Cat #: FD3225KL

UPC: 786679040683

$ 3702.12 EA
Company wide:
0 in stock
Series C, F-frame molded case circuit breaker, High magnetic molded case switch, 225A, Three-pole, Line and load terminals, Thermal magnetic trip, FD breaker

Overview

Series C, F-frame molded case circuit breaker, High magnetic molded case switch, 225A, Three-pole, Line and load terminals, Thermal magnetic trip, FD breaker

EatonÆs Series C Molded Case Circuit Breakers are used in panelboard, switchboard, motor control center, and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.

Also known as: 786679040683, FD3225KL, CUTFD3225KL

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 225
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 225