12/2 w/Ground, MC, Aluminum Armor, Solid

Item #: 0476234

Cat #: 122MCAGBLUWHIX1000

UPC: 077680351647

$ 1.21 FT
Company wide:
6,000 in stock
12/2 Copper Conductors with Ground, 600V, Interlocked Aluminum Armor, Solid, 1000 ft. Reel. Wire Colors (120 Volt): Blue, White, Green. O.D.: .460"

Overview

12/2 Copper Conductors with Ground, 600V, Interlocked Aluminum Armor, Solid, 1000 ft. Reel. Wire Colors (120 Volt): Blue, White, Green. O.D.: .460"

12/2 MC LITE STRIPED BE WE GN 1000' REEL

Also known as: 077680351647, 122MCAGBLUWHIX1000

Specifications

Conductors: 2
Length: 1000 ft
Gauge: 12 AWG
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Conductors: 2
Gauge: 12 AWG
Jacket: Aluminum
Stranding: Solid
Length: 1000 ft
Material: Copper
Volts AC: 600