1.000 In X 0.375 In (25.40 Mm X 9.53 Mm)

Item #: 0476201

Cat #: LAT-8-707-10

UPC: 662820670605

$ 622.99 EA
Company wide:
0 in stock
Documents & Guides
Blank, Printable Polyester Labels For Laser Printers. This Material Is A Ul Recognized Component And Csa Accepted Material When Printed With Designated Laser Printer Toners. See Ul File Mh17154 And Csa Acceptance Record Ls41833 For Specific Details.

Overview

Blank, Printable Polyester Labels For Laser Printers. This Material Is A Ul Recognized Component And Csa Accepted Material When Printed With Designated Laser Printer Toners. See Ul File Mh17154 And Csa Acceptance Record Ls41833 For Specific Details.

Rough Surface Polyester (B-707) is formulated specifically for laser printers and is recommended for telecommunications, computer housing units, rating plates and asset ID.

Also known as: 662820670605, LAT-8-707-10, BRALAT870710

Specifications

Material: Polyester
Type: Label
Color: White
Material: Polyester
Color: White
Type: Label