1.000 In X 0.250 In (25.40 Mm X 6.35 Mm)

Item #: 0476200

Cat #: THT-51-423-10

UPC: 662820302353

$ 153.99 EA
Company wide:
0 in stock
Documents & Guides
Polyester Labels For Thermal Transfer Printers. Please Note: This Material Is Ul, Csa & Aga Approved With Its Respective Ribbon. See The Recommended Ribbon Series For The Appropriate Ribbon To Use.

Overview

Polyester Labels For Thermal Transfer Printers. Please Note: This Material Is Ul, Csa & Aga Approved With Its Respective Ribbon. See The Recommended Ribbon Series For The Appropriate Ribbon To Use.

Permanent Polyester (B-423) is ideal for electronic PCB and component identification, bar code labels, rating plates and solar panel identification.

Also known as: 662820302353, THT-51-423-10, BRATHT5142310

Specifications

Material: Polyester
Type: Label
Color: White
Material: Polyester
Color: White
Type: Label