Fast Acting High Speed Fuse, 10 A, 600 V, 200 kA Interrupt, Class a

Item #: 0476054

Cat #: FWC-10A10F

UPC: 051712796439

$ 49.34 EA
Company wide:
0 in stock
Documents & Guides
Fast Acting High Speed Fuse, 10 A, 600 V, 200 kA Interrupt, Class aR, Ferrule End Terminal, Cylindrical

Overview

Fast Acting High Speed Fuse, 10 A, 600 V, 200 kA Interrupt, Class aR, Ferrule End Terminal, Cylindrical

High speed fuses provide superior protection or isolation for components such as diodes, silicon controlled rectifiers (SCRs), Gate torn-Off Thyristors (GTOs) and IGBTs and in light and heavy harsh DC traction applications as high as 4000Vdc and 10,000A. Also used for the protection of DC link/power converters. Optimized dimensions and materials allow for excellent thermal dissipation for high current cycling enviroments, or heavy duty applications.

Also known as: 051712796439, FWC-10A10F, BUSFWC10A10F

Specifications

Amps: 10
Length: 38 mm
Type: North American Style
Volts AC: 600
Mounting: Cartridge
Diameter: 10 mm
Interrupt Rating DC: 50 kA
Amps: 10
Type: North American Style
Mounting: Cartridge
Interrupt Rating DC: 50 kA
Length: 38 mm
Volts AC: 600
Diameter: 10 mm