18mm Std Ind Prox 2w Ac Mini 60mm Thread

Item #: 0475955

Cat #: E57MAL18A2B1-Z

UPC: 782113844893

$ 513.17 EA
Company wide:
0 in stock
Documents & Guides
18mm Std Ind Prox 2w Ac Mini 60mm Thread

Overview

18mm Std Ind Prox 2w Ac Mini 60mm Thread
Also known as: 782113844893, E57MAL18A2B1-Z, CUTE57MAL18A2B1Z

Specifications

IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 4
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 4