200 Series Zero Pressure Accumulation Photoelectric Sensor

Item #: 0475952

Cat #: 14256RLN17B1

UPC: 782114212752

$ 229.88 EA
Company wide:
0 in stock
Documents & Guides
200 Series Zero Pressure Accumulation Photoelectric Sensor, Photoelectric, Right Angle, Sensor distance: 10 Ft., Cycoloy and Lexan enclosure, 100 mA max DC, NPN Open Collector, 100 mA at 30Vdc, 5 Pin AMP Connector, Polarized Retroreflective

Overview

200 Series Zero Pressure Accumulation Photoelectric Sensor, Photoelectric, Right Angle, Sensor distance: 10 Ft., Cycoloy and Lexan enclosure, 100 mA max DC, NPN Open Collector, 100 mA at 30Vdc, 5 Pin AMP Connector, Polarized Retroreflective
Also known as: 782114212752, 14256RLN17B1, CUT14256RLN17B1

Specifications

Mounting: Panel
Range: 10 ft
Type: Polarized Reflex, Photoelectric Sensor
Volts DC Range: 18 - 30
Mounting: Panel
Type: Polarized Reflex, Photoelectric Sensor
Range: 10 ft
Volts DC Range: 18 - 30