Breaker, Molded Case, 250A, 3P, 600V, 65kAIC

Item #: 0475871

Cat #: XT4HQ3250AFF000XXX

UPC: 057558486985

$ 2742.75 EA
Company wide:
0 in stock
Documents & Guides
Breaker, Tmax, Molded Case, 250 Amp, 3-Pole, 600 Volt AC, 65 kAIC

Overview

Breaker, Tmax, Molded Case, 250 Amp, 3-Pole, 600 Volt AC, 65 kAIC
Also known as: 057558486985, XT4HQ3250AFF000XXX, ABBXT4HQ3250AFF000

Specifications

Mounting: Panel
Poles: 3
Amps: 250
Volts AC: 480
Mounting: Panel
Amps: 250
Poles: 3
Volts AC: 480