ABB XT4HQ3250EFF000XXX XT4H 250 Eki

Item #: 0475867

Cat #: XT4HQ3250EFF000XXX

UPC: 057558486992

$ 2828.07 EA
Company wide:
0 in stock
Documents & Guides
ABB XT4HQ3250EFF000XXX XT4H 2

Overview

ABB XT4HQ3250EFF000XXX XT4H 2

Tmax XT molded case circuit breakers offers extraordinary flexibility and completeness of range to simplify system designs and reduce inventory and procurement costs. Tmax XT2 and XT4 offer an extraordinary range of trip unit flexibility with adjustable thermal magnetic trip units with an adjustment range of 70%. They also offer a full line of electronic trip units with multiple fault protection options and up to 40% adjustability range.

Also known as: 057558486992, XT4HQ3250EFF000XXX, ABBXT4HQ3250EFF000

Specifications

Mounting: Panel
Poles: 3
Amps: 250
Volts AC: 480
Interrupt Rating AC: 65 kA
Mounting: Panel
Amps: 250
Interrupt Rating AC: 65 kA
Poles: 3
Volts AC: 480