Service Entrance Cable, SER, Copper, 1/3, 1000'

Item #: 0475866
Cat #: 13SERGX1000C
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Service Entrance Cable, Type SE-R, Copper, 1-1-1 AWG, 3 AWG Bare Ground, 1000 Foot Reel

Overview

Service Entrance Cable, Type SE-R, Copper, 1-1-1 AWG, 3 AWG Bare Ground, 1000 Foot Reel
Also known as: 13SERGX1000C, 13SERGCX1000

Specifications

Gauge: 1
Conductors: 3
Length: 1000 ft
Jacket: PVC
Material: Copper
Color: Gray
Volts AC: 600
Gauge: 1
Length: 1000 ft
Material: Copper
Volts AC: 600
Conductors: 3
Jacket: PVC
Color: Gray

Customer Reviews

No reviews for this product
(0)