Enclosure 125x125x75mm

Item #: 0475846

Cat #: Q13138ABE

UPC: 783510178192

$ 57.48 EA
Company wide:
0 in stock
Documents & Guides
QLine E, Type 4X, 125x125x74mm, ABS

Overview

QLine E, Type 4X, 125x125x74mm, ABS

QLine E Enclosures house larger controls, provide additional size-range options and offer greater internal mounting flexibility than smaller QLine products. Featuring contoured bodies with flush cover screws, they are functional in corrosive environments and can withstand occasional submersion. The ABS series shares the same features and similar physical properties as the polycarbonate but is a more economical, non-UL rated alternative.

Also known as: 783510178192, Q13138ABE, HOFQ13138ABE

Specifications

IP/NEMA Rating: IP66, NEMA 4
Material: ABS
IP/NEMA Rating: IP66, NEMA 4
Material: ABS