Milwaukee Contractor Bag

Item #: 0475708

Cat #: 48-55-3510

UPC: 045242148578

$ 47.70 EA
Company wide:
3 in stock
Documents & Guides
Milwaukee Contractor Bag; Water Resistant; Material: 600 Denier; Size: 11 In Width X 10 In Height X 18 In Length

Overview

Milwaukee Contractor Bag; Water Resistant; Material: 600 Denier; Size: 11 In Width X 10 In Height X 18 In Length

Soft side contractor bag made of tough water resistant 600 denier material. Provides extra storage for job site tools and accessories. Shoulder strap or dual handle straps for easy carrying. Durable zipper closure. 18 in. long by 11 in. wide by 10 in. high.

Also known as: 045242148578, 48-55-3510, MIL48553510

Features & Benefits

  • Water-resistant, 600 denier
  • Shoulder strap, dual handle straps
  • Zippered closure
  • Ideal for tool and accessory storage

Specifications

Width: 11 in
Type: Tool Bag
Length: 18 in
Height: 10 in
Width: 11 in
Length: 18 in
Type: Tool Bag
Height: 10 in