CU CMP (R)300-500 (T)6-2/0 BUL CSA

Item #: 0475686

Cat #: ELT-7

UPC: 783669257427

Company wide:
0 in stock
Documents & Guides
Permaground Copper Grounding E Crimp, Main Conductor Range 500-300, Main Rebar Size #5, Tap Range 3/0-6 Sol, Tap Rebar Size #3-#4, UL, CSA

Overview

Permaground Copper Grounding E Crimp, Main Conductor Range 500-300, Main Rebar Size #5, Tap Range 3/0-6 Sol, Tap Rebar Size #3-#4, UL, CSA

Ilsco's ELT series of compression grounding copper crimps provide maximum conductivity, easy identification and tooling recommendation, reduces inventory, and are rated for direct burial in earth or concrete.

Also known as: 783669257427, ELT-7, CADELT7

Features & Benefits

  • For copper conductors only
  • Clearly marked with wire size and die index for easy identification and tooling recommendation
  • Range taking to reduce inventory and give application flexibility

Specifications

Material: Copper
Height: 0.880 in
Length: 2.670 in
Width: 1.330 in
Material: Copper
Length: 2.670 in
Height: 0.880 in
Width: 1.330 in