16/10 SO/SOOW Copper 1000'

Item #: 0475605

Cat #: 1610SOOWX1000

UPC:

Company wide:
0 in stock
Documents & Guides
(10) 16 AWG Conductors, SO/SOOW type, Copper Conductor, Carolprene Jacket, Excellent Resistance to Oil and Moisture, Black, Rated up to 90°C, 600V, 1000 ft. Reel, HD.

Overview

(10) 16 AWG Conductors, SO/SOOW type, Copper Conductor, Carolprene Jacket, Excellent Resistance to Oil and Moisture, Black, Rated up to 90°C, 600V, 1000 ft. Reel, HD.
Also known as: 1610SOOWX1000

Specifications

Jacket: Rubber
Length: 1000 ft
Material: Copper
Color: Black
Volts AC: 600
Conductors: 10
Gauge: 16 AWG
Jacket: Rubber
Material: Copper
Volts AC: 600
Gauge: 16 AWG
Length: 1000 ft
Color: Black
Conductors: 10