10/5 SO/SOOW Copper 1000' Black

Item #: 0475604

Cat #: 105SOOWX1000MCR

UPC: 79407409006

$ 7.84 FT
Company wide:
8,354 in stock
Documents & Guides
(5) 10 AWG Stranded Copper Conductors, Type SO/SOOW, CPE Jacket, Black, UL Listed and CSA Certified, Rated up to 90°C, 600V, O.D.: 0.77"

Overview

(5) 10 AWG Stranded Copper Conductors, Type SO/SOOW, CPE Jacket, Black, UL Listed and CSA Certified, Rated up to 90°C, 600V, O.D.: 0.77"

SOOW cord is a portable control cord that is designed for heavy-duty industrial use. Applications include wiring remote control circuits for push-button stations, fire alarm controls, temperature control systems, and motor leads.

Also known as: 79407409006, 105SOOWX1000MCR, 105SOX1000MCR, SO Cord, 5 conductor

Specifications

Conductors: 5
Jacket: Rubber
Gauge: 10 AWG
Length: 1000 ft, Cut to Length
Material: Copper
Color: Black
Volts AC: 600
Conductors: 5
Gauge: 10 AWG
Material: Copper
Volts AC: 600
Jacket: Rubber
Length: 1000 ft, Cut to Length
Color: Black