Drop And Bracket Hanger

Item #: 0475533

Cat #: F88GDB

UPC: 783510527303

$ 75.42 EA
Company wide:
0 in stock
Ww, Type 1, Drop/brkt Hanger, Bulletin F40pf (type 1 Painted Wireway Fitting), Size/dims: Fits 8.00x8.00, Material/finish: Steel/gray

Overview

Ww, Type 1, Drop/brkt Hanger, Bulletin F40pf (type 1 Painted Wireway Fitting), Size/dims: Fits 8.00x8.00, Material/finish: Steel/gray

Drop and bracket hangers support a wireway run.

Also known as: 783510527303, F88GDB, HOFF88GDB

Specifications

Color: Gray
IP/NEMA Rating: IP30
Material: Steel
Height: 8 in
Width: 2.500 in
Color: Gray
Material: Steel
Width: 2.500 in
IP/NEMA Rating: IP30
Height: 8 in