
$ 156.66 EA
Company wide:
2
in stock
Documents & Guides
Ww. 3r, Panel Adapter, Bulletin F30g (type 3r Wireway And Trough), Size/dims: Fits 6.00x6.00, Material/finish: Galv/gray
Overview
Ww. 3r, Panel Adapter, Bulletin F30g (type 3r Wireway And Trough), Size/dims: Fits 6.00x6.00, Material/finish: Galv/gray
Lay-in Painted Galvanized Panel Adapters allow the wireway to be securely connected to an enclosure.
Also known as: 783510437497, F66T3RPA, HOFF66T3RPA
Features & Benefits
- Lay-in Painted Galvanized Panel Adapters allow the wireway to be securely connected to an enclosure
Specifications
| Color: | Gray |
| Height: | 6 in |
| Material: | Steel |
| Width: | 6 in |
| IP/NEMA Rating: | NEMA 3R |
| Color: | Gray |
| Material: | Steel |
| IP/NEMA Rating: | NEMA 3R |
| Height: | 6 in |
| Width: | 6 in |