.25HP 1140RPM 3PH 60HZ 48 3411M TEFC F1

Item #: 0475428

Cat #: M3455

UPC: 781568101797

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
.25HP 1140RPM 3PH 60HZ 48 3411M TEFC F1

Overview

.25HP 1140RPM 3PH 60HZ 48 3411M TEFC F1
Also known as: 781568101797, M3455, BLMM3455

Specifications

Phase: 3
Volts AC: 230, 460
Mounting: Rigid
Material: Steel
Size: 48
Horsepower: 0.250
Family / Style: 3411M
RPM: 1200
Amps Range: 0.700 - 1.400 - 1.600
Phase: 3
Mounting: Rigid
Size: 48
Family / Style: 3411M
Amps Range: 0.700 - 1.400 - 1.600
Volts AC: 230, 460
Material: Steel
Horsepower: 0.250
RPM: 1200