2" Diameter J-Hook Clip

Item #: 0475260

Cat #: CAT3224

UPC: 782856302575

Company wide:
0 in stock
Documents & Guides
J-Hook With Hammer-On Flange Clip, Swivel, Diameter: 2", Flange Thickness: 1/8" to 1/4", Material: Steel/Pregalvanized, Standard package: 20.*Use item # 148762*

Overview

J-Hook With Hammer-On Flange Clip, Swivel, Diameter: 2", Flange Thickness: 1/8" to 1/4", Material: Steel/Pregalvanized, Standard package: 20.*Use item # 148762*
Also known as: 782856302575, CAT3224, CDYCAT3224

Specifications

Material: Steel
Diameter: 2 in
Material: Steel
Diameter: 2 in