Half-Slotted Metal Shallow Strut, 14 Gauge, 10'

Item #: 0475227
Cat #: B1400HS-10SS
UPC: 616013100325
$ 39.24 FT
Company wide:
0 in stock
Documents & Guides
Half Slotted Metal Shallow Strut, 9/16 x 1-1/8 IN Slots, 2 IN Spacing, 14 ga, 10 ft L

Overview

Half Slotted Metal Shallow Strut, 9/16 x 1-1/8 IN Slots, 2 IN Spacing, 14 ga, 10 ft L
Also known as: 616013100325, B1400HS-10SS, SUPB1400HS10SS

Specifications

Height: 13/16 in
Length: 10 ft
Width: 1 5/8 in
Material: 304 Stainless Steel
Height: 13/16 in
Width: 1 5/8 in
Length: 10 ft
Material: 304 Stainless Steel

Customer Reviews

No reviews for this product
(0)