Ring Terminal, Expanded Vinyl Insulated, 12 to 10 AWG, #10 Stud, Copper

Item #: 0475148

Cat #: 10RC-10X

UPC: 786210800455

$ 2.65 EA
Company wide:
100 in stock
Documents & Guides
Ring Terminal, Expanded Vinyl Insulated, 12 to 10 AWG, #10 Stud Size, 600 Volt, Yellow, Copper, Package of 50 EA

Overview

Ring Terminal, Expanded Vinyl Insulated, 12 to 10 AWG, #10 Stud Size, 600 Volt, Yellow, Copper, Package of 50 EA

Vinyl insulated expanded entry ring terminals for wire termination of copper conductors ranging from 22-10 AWG. Our expanded entry insulation teminals accepts thicker wire insulation, has a brazed seam to insure conductivity, and are color coded according to wire size.

Also known as: 786210800455, 10RC-10X, THB10RC10X

Specifications

Material: Vinyl, Copper
Volts AC: 600
Color: Yellow
Stud Size: #10
Allowable Gauge Range: 12 - 10
Material: Vinyl, Copper
Color: Yellow
Allowable Gauge Range: 12 - 10
Volts AC: 600
Stud Size: #10