ABB XT4NU3150AFF000XXX XT4N 250 TMF

Item #: 0474913

Cat #: XT4NU3150AFF000XXX

UPC: 015644866370

$ 1422.95 EA
Company wide:
1 in stock
Documents & Guides
ABB XT4NU3150AFF000XXX XT4N 2

Overview

ABB XT4NU3150AFF000XXX XT4N 2
Also known as: 015644866370, XT4NU3150AFF000XXX, ABBXT4NU3150AFF000

Specifications

Mounting: Panel
Poles: 3
Amps: 150
Volts AC: 600
Interrupt Rating AC: 65 kA
Mounting: Panel
Amps: 150
Interrupt Rating AC: 65 kA
Poles: 3
Volts AC: 600