Wallplate Screw, Oval Head, 6-32 x 1", Ivory, 50 Pack

Item #: 0474892

Cat #: 416IV

UPC: 781002159407

$ 0.44 EA
Company wide:
350 in stock
Documents & Guides
1" Length, 6-32 Thread, Ivory, 50-Pack, Oval Head, Milled Slot Type, Replacement Wallplate Screws. *Dottie Part # 15940*

Overview

1" Length, 6-32 Thread, Ivory, 50-Pack, Oval Head, Milled Slot Type, Replacement Wallplate Screws. *Dottie Part # 15940*

Wall Plate Screws are used to fasten outlet covers and electrical wall plates. They also come readily available with tamper proof drives. The most common wall plate screw lengths fall within the 5/16-inch through 1-inch range.

Also known as: 781002159407, 416IV, DOT416IV

Specifications

Type: Screw, Wallplate, Wall Plate Screw, Slotted
Length: 1 in
Color: Ivory
Material: Steel
Type: Screw, Wallplate, Wall Plate Screw, Slotted
Color: Ivory
Length: 1 in
Material: Steel