ABB XT4NU3200AFF000XXX XT4N 250 TMF

Item #: 0474870

Cat #: XT4NU3200AFF000XXX

UPC: 015644866417

$ 1580.84 EA
Company wide:
0 in stock
Documents & Guides
ABB XT4NU3200AFF000XXX XT4N 2

Overview

ABB XT4NU3200AFF000XXX XT4N 2
Also known as: 015644866417, XT4NU3200AFF000XXX, ABBXT4NU3200AFF000

Specifications

Amps: 200
Mounting: Panel
Poles: 3
Volts AC: 600
Interrupt Rating AC: 65 kA
Amps: 200
Poles: 3
Interrupt Rating AC: 65 kA
Mounting: Panel
Volts AC: 600