High Wattage Incandescent AirSeal Insulated Ceiling Frame-In Kit, 5"

Item #: 0474846

Cat #: 1004ICX

UPC: 784197219826

Company wide:
0 in stock
Documents & Guides
High Wattage Incandescent AirSeal Insulated Ceiling Frame-In Kit, Diameter: 5 inch

Overview

High Wattage Incandescent AirSeal Insulated Ceiling Frame-In Kit, Diameter: 5 inch
Also known as: 784197219826, 1004ICX, LOL1004ICX

Specifications

Diameter: 5 in
Type: IC Housing
Diameter: 5 in
Type: IC Housing