1" K-Lath Screw

Item #: 0474784

Cat #: KWDDT101

UPC: 781002156345

$ 0.18 EA
Company wide:
35,200 in stock
Documents & Guides
K-Lath Screw, Square Drive Wafer Head, Size: #10 x 1". Metal Piercing, Zinc Plated Steel, Package Quantity: 400. *Dottie Part # 15634.*

Overview

K-Lath Screw, Square Drive Wafer Head, Size: #10 x 1". Metal Piercing, Zinc Plated Steel, Package Quantity: 400. *Dottie Part # 15634.*

K-Lath Screws are metal-piercing screws capable of penetrating steel studs up to 20 gauge in thickness. They are a versatile fastener that can be utilized to attach metal lath to metal studs, or metal lath to wood studs.

Also known as: 781002156345, KWDDT101, 101SQRWSSMS400PK

Specifications

Screw Head: Wafer
Size: # 10
Length: 1 in
Material: Steel
Drive: Square
Screw Head: Wafer
Length: 1 in
Drive: Square
Size: # 10
Material: Steel