3/4" K-Lath Screw

Item #: 0474782

Cat #: KWDDT1034

UPC: 781002156338

$ 0.17 EA
Company wide:
34,000 in stock
Documents & Guides
K-Lath Screw, Square Drive Wafer Head, Size: #10 x 3/4". Metal Piercing, Zinc Plated Steel, Package Quantity: 500. *Dottie Part # 15633.*

Overview

K-Lath Screw, Square Drive Wafer Head, Size: #10 x 3/4". Metal Piercing, Zinc Plated Steel, Package Quantity: 500. *Dottie Part # 15633.*

K-Lath Screws are metal-piercing screws capable of penetrating steel studs up to 20 gauge in thickness. They are a versatile fastener that can be utilized to attach metal lath to metal studs, or metal lath to wood studs.

Also known as: 781002156338, KWDDT1034, 1034SQRWSSMS500PK

Specifications

Screw Head: Wafer
Length: 3/4 in
Size: # 10
Material: Steel
Drive: Square
Screw Head: Wafer
Size: # 10
Drive: Square
Length: 3/4 in
Material: Steel