Meter Main, 2P, 200A, Main Breaker, Ring, OH/UG, 4 Jaw

Item #: 0474758

Cat #: CMBEB150BTS

UPC: 782114849286

$ 968.91 EA
Company wide:
0 in stock
Documents & Guides
Meter Main, 2-Pole, 150 Amp, CSR Main Breaker, Ring Type, OH/UG, Top/Bottom Feed, 4 Jaw, No Distribution, Copper Bus, 22 kAIC, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Meter Main, 2-Pole, 150 Amp, CSR Main Breaker, Ring Type, OH/UG, Top/Bottom Feed, 4 Jaw, No Distribution, Copper Bus, 22 kAIC, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 782114849286, CMBEB150BTS, CUTCMBEB150BTS

Specifications

Poles: 2
Length: 30 in
Mounting: Surface
Phase: 1
Volts AC: 120/240
Amps: 150
Depth: 7 in
Width: 15 in
IP/NEMA Rating: NEMA 3R
Poles: 2
Mounting: Surface
Volts AC: 120/240
Depth: 7 in
IP/NEMA Rating: NEMA 3R
Length: 30 in
Phase: 1
Amps: 150
Width: 15 in