20 Amp, 120/277V AC, 1-Gang EDS Switch, Cover

Item #: 0474665

Cat #: EDSF21Q

UPC: 781381709569

$ 374.49 EA
Company wide:
9 in stock
Documents & Guides
1-Pole, 20 Amp, 120/277V AC, 1-Gang, EDS Front Operated Switch, Front Cover Only, Factory Sealed Front Cover/Chamber/Switch Assembly. Contender Series. For use with Contender Series EDS Outlet Boxes Only.

Overview

1-Pole, 20 Amp, 120/277V AC, 1-Gang, EDS Front Operated Switch, Front Cover Only, Factory Sealed Front Cover/Chamber/Switch Assembly. Contender Series. For use with Contender Series EDS Outlet Boxes Only.
Also known as: 781381709569, EDSF21Q, APPEDSF21Q

Specifications

Material: Malleable Iron
Type: Front Operated Switch
Volts AC: 120, 277
Amps: 20
Gangs: 1
Material: Malleable Iron
Volts AC: 120, 277
Gangs: 1
Type: Front Operated Switch
Amps: 20