9" Solid Ground Pigtail

Item #: 0474631

Cat #: GP9

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
9" Solid Ground Pigtail

Overview

9" Solid Ground Pigtail
Also known as: GP9, JDEGP9

Specifications

Length: 9 in
Type: Ground Pigtail
Length: 9 in
Type: Ground Pigtail