This product has been discontinued.

1250W Convection Heater Mimetic White
Item #: 0474541
Cat #: 7358-B12-BM
UPC: 774725002969
Company wide:
0
in stock
Discontinued
Documents & Guides
Convection Wall Heater, Apero, Dimensions: 26" x 17-1/2" x 4", 120V/1250W, Color: Mimetic White. Includes: Heating Indicator Light, Built-In Thermostat.
Overview
Convection Wall Heater, Apero, Dimensions: 26" x 17-1/2" x 4", 120V/1250W, Color: Mimetic White. Includes: Heating Indicator Light, Built-In Thermostat.
Also known as: 774725002969, 7358-B12-BM, CVT7358B12BM
Specifications
| Volts AC: | 120 |
| Color: | White |
| Wattage: | 1250 |
| Volts AC: | 120 |
| Wattage: | 1250 |
| Color: | White |