Photoelectric Sensor, Comet Series, Reflex, Infrared Beam, 20-264VAC, 15-30VDC

Item #: 0474496

Cat #: 14100AQD03

UPC: 782113843667

$ 454.11 EA
Company wide:
0 in stock
Photoelectric Sensor, Comet Series, Reflex, 25 Foot (7.6 M) Sensing Range, Infrared Beam, 20-264 Vac, 15-30 Vdc, Connector, Ac Operation: Vmos (bi-directional)output, Dc Operation: Npn Output

Overview

Photoelectric Sensor, Comet Series, Reflex, 25 Foot (7.6 M) Sensing Range, Infrared Beam, 20-264 Vac, 15-30 Vdc, Connector, Ac Operation: Vmos (bi-directional)output, Dc Operation: Npn Output

The Comet series photoelectric sensor from Eaton has been the performance benchmark for photo eyes in the flat tubular class. A proven design, the Comet family offers a multitude of sensing modes and ranges for most sensing applications. Enhanced Comet models feature longer ranges and enhanced performance characteristics to keep up with demanding OEM needs

Also known as: 782113843667, 14100AQD03, CUT14100AQD03

Specifications

Type: Reflex, Photoelectric Sensor
IP/NEMA Rating: IP68, NEMA 1, IP69K, NEMA 4X, NEMA 12, NEMA 4
Range: 25 ft
Type: Reflex, Photoelectric Sensor
Range: 25 ft
IP/NEMA Rating: IP68, NEMA 1, IP69K, NEMA 4X, NEMA 12, NEMA 4