30.5 Mm, Heavy-Duty Assembled Control Station

Item #: 0474487

Cat #: 10250H5205

UPC: 782113284002

$ 411.78 EA
Company wide:
0 in stock
Documents & Guides
30.5 Mm, Heavy-Duty Control Station, Heavy-Duty Zinc Die Cast, 2 Element, Operator Type: Push Button-Rectangle, Flush, Surface Mount, Contacts, High/Low Legend, NEMA 1 Enclosure Rating

Overview

30.5 Mm, Heavy-Duty Control Station, Heavy-Duty Zinc Die Cast, 2 Element, Operator Type: Push Button-Rectangle, Flush, Surface Mount, Contacts, High/Low Legend, NEMA 1 Enclosure Rating
Also known as: 782113284002, 10250H5205, CUT10250H5205

Specifications

Type: Heavy Duty, 2 Element, Assembled Control Station
Size: 30 mm
Mounting: Surface
IP/NEMA Rating: NEMA 1
Type: Heavy Duty, 2 Element, Assembled Control Station
Mounting: Surface
Size: 30 mm
IP/NEMA Rating: NEMA 1