0.500 In X 0.437 In (12.70 Mm X 11.10 Mm)

Item #: 0474384

Cat #: THT-12-423-10

UPC: 662820301240

$ 150.99 EA
Company wide:
0 in stock
Documents & Guides
Bradybondz™ Polyester Labels For Thermal Transfer Printers. Please Note: This Material Is Ul, Csa & Aga Approved With Its Respective Ribbon. See The Recommended Ribbon Series For The Appropriate Ribbon To Use.

Overview

Bradybondz™ Polyester Labels For Thermal Transfer Printers. Please Note: This Material Is Ul, Csa & Aga Approved With Its Respective Ribbon. See The Recommended Ribbon Series For The Appropriate Ribbon To Use.

Permanent Polyester (B-423) is ideal for electronic PCB and component identification, bar code labels, rating plates and solar panel identification.

Also known as: 662820301240, THT-12-423-10, BRATHT1242310

Specifications

Material: Polyester
Type: Label
Color: White
Material: Polyester
Color: White
Type: Label