5400 Raduised Full Capacity Tee Fitting 5415FO

Item #: 0474376

Cat #: 5415FO

UPC: 786776549164

$ 36.89 EA
Company wide:
0 in stock
A full capacity tee fitting for branching raceway at right angles. Provides separation of services and 2" (51mm) cable bend radius for UTP and Fiber Optic installations. Ivory

Overview

A full capacity tee fitting for branching raceway at right angles. Provides separation of services and 2" (51mm) cable bend radius for UTP and Fiber Optic installations. Ivory
Also known as: 786776549164, 5415FO, WMD5415FO

Specifications

Color: Ivory
Material: PVC
Length: 14 1/4 in
Color: Ivory
Length: 14 1/4 in
Material: PVC